HITACHI

HITACHI Variable Frequency Drive C1 22kW 48A 380-480V 3ph IP20

  • ERIKS:14987993
Image 1
Variable Frequency Drive C1 22kW 48A ND/ 57A LD 380-480V 3ph IP20
Save to list

€3,902.22/ pieceexcl. VAT

€4,721.69incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-480 V
Input Phases
3
Motor power
22 kW
Degree of protection (IP)
IP20