HITACHI

HITACHI Variable Frequency Drive C1 2,2kW 6,0A 380-480V 3ph IP20

  • ERIKS:14987985
Image 1
Variable Frequency Drive C1 2,2kW 6,0A ND/ 7,1A LD 380-480V 3ph IP20
Save to list

€1,084.89/ pieceexcl. VAT

€1,312.72incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-480 V
Input Phases
3
Motor power
2.2 kW
Degree of protection (IP)
IP20