HITACHI

HITACHI Variable Frequency Drive C1 2,2kW 11A 200-240V 1ph IP20

  • ERIKS:14987981
Image 1
Variable Frequency Drive C1 2,2kW 11A ND/ 12,2A LD 200-240V 1ph IP20
Save to list

€843.91/ pieceexcl. VAT

€1,021.13incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
200-240 V
Input Phases
1
Motor power
2.2 kW
Degree of protection (IP)
IP20