HITACHI

HITACHI Variable Frequency Drive C1 18,5kW 39A 380-480V 3ph IP20

  • ERIKS:14987992
Image 1
Variable Frequency Drive C1 18,5kW 39A ND/ 43A LD 380-480V 3ph IP20
Save to list

€3,392.81/ pieceexcl. VAT

€4,105.30incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-480 V
Input Phases
3
Motor power
18.5 kW
Degree of protection (IP)
IP20