HITACHI

HITACHI Variable Frequency Drive C1 15kW 32A 380-480V 3ph IP20

  • ERIKS:14987991
Image 1
Variable Frequency Drive C1 15kW 32A ND/ 38A LD 380-480V 3ph IP20
Save to list

€3,195.97/ pieceexcl. VAT

€3,867.12incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-480 V
Input Phases
3
Motor power
15 kW
Degree of protection (IP)
IP20