HITACHI

HITACHI Variable Frequency Drive C1 11kW 25A 380-480V 3ph IP20

  • ERIKS:14987990
Image 1
Variable Frequency Drive C1 11kW 25A ND/ 31A LD 380-480V 3ph IP20
Save to list

€2,494.09/ pieceexcl. VAT

€3,017.85incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-480 V
Input Phases
3
Motor power
11 kW
Degree of protection (IP)
IP20