HITACHI

HITACHI Variable Frequency Drive C1 1,5kW 8,0A 200-240V 1ph IP20

  • ERIKS:14987980
Image 1
Variable Frequency Drive C1 1,5kW 8,0A ND/ 9,8A LD 200-240V 1ph IP20
Save to list

€722.71/ pieceexcl. VAT

€874.48incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
200-240 V
Input Phases
1
Motor power
1.5 kW
Degree of protection (IP)
IP20