HITACHI

HITACHI Variable Frequency Drive C1 1,1kW 5,0A 200-240V 1ph IP20

  • ERIKS:14987979
Image 1
Variable Frequency Drive C1 1,1kW 5,0A ND/ 6,0A LD 200-240V 1ph IP20
Save to list

€567.88/ pieceexcl. VAT

€687.13incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
200-240 V
Input Phases
1
Motor power
1.1 kW
Degree of protection (IP)
IP20