HITACHI

HITACHI Variable Frequency Drive C1 0,75kW 3,4A 380-480V 3ph IP20

  • ERIKS:14987983
Image 1
Variable Frequency Drive C1 0,75kW 3,4A ND/ 4,1A LD 380-480V 3ph IP20
Save to list

€861.43/ pieceexcl. VAT

€1,042.33incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-480 V
Input Phases
3
Motor power
0.75 kW
Degree of protection (IP)
IP20