HITACHI

HITACHI Variable Frequency Drive C1 0,55kW 3,2A 200-240V 1ph IP20

  • ERIKS:14987978
Image 1
Variable Frequency Drive C1 0,55kW 3,2A ND/3,5A LD 200-240V 1ph IP20
Save to list

€471.28/ pieceexcl. VAT

€570.25incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
200-240 V
Input Phases
1
Motor power
0.55 kW
Degree of protection (IP)
IP20