HITACHI

HITACHI Variable Frequency Drive C1 0,25kW 1,6A 200-240V 1ph IP20

  • ERIKS:14987977
Image 1
Variable Frequency Drive C1 0,25kW 1,6A ND/2,0A LD 200-240V 1ph IP20
Save to list

€449.76/ pieceexcl. VAT

€544.21incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
200-240 V
Input Phases
1
Motor power
0.25 kW
Degree of protection (IP)
IP20