HIKOKI

HIKOKI Impact Wrench Main 3/4" 800W 620Nm

  • ERIKS:13475181
  • Manufacturer:4966376290116
Image 1
Power Input: 800W
No-load Speed: 1400/min
Impact Rate: 2000/min
Capacity: Standard Bolt: M14-M24 - HT Bolt: M16-M22
Length: 280mm
Weight: 4.6kg
Save to list

€675.00/ pieceexcl. VAT

€816.75incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HIKOKI