HEXTAP S

HEXTAP S Hextap set + dies DIN223 G 1/8 - 1' HSS-G

  • ERIKS:12504220
  • Manufacturer:4022835486282
Image 1
Design: Supplied in a wooden case.

Application: For general use in materials with good machining properties up to 900 N/mm². For non-alloy and low alloy steels, through-holes and blind holes The tap is designed for manual use.
Save to list

€807.83/ pieceexcl. VAT

€977.47incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HEXTAP S
Kind of thread
G (BSP)
Thread size
1/8 in
DIN standard
228
Material
HSS