
€18.26/ pieceexcl. VAT
€22.09incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HEXTAP S |
Kind of thread | Metric fine |
Thread size metric (M..) | 10 |
Pitch inner thread | 0.75 mm |
Material | HSS |
Total length | 41 mm |
Thread Length | 21 mm |
Square head | 6.35 mm |