
€159.38/ pieceexcl. VAT
€192.85incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HEXTAP S |
Kind of thread | Metric fine |
Thread size metric (M..) | 25 |
Pitch inner thread | 1.5 mm |
Material | HSS |
Total length | 90 mm |
Square head | 19 mm |