
€347.35/ pieceexcl. VAT
€420.29incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HEXTAP S |
Kind of thread | G (BSP) |
Thread size | 1.1/2 in |
Material | HSS |
Total length | 140 mm |
Square head | 36 mm |