HEXTAP S

HEXTAP S Cutting tap bit G1/8"

  • ERIKS:12504859
  • Manufacturer:4022835678700
Image 1
Threading drill bit HexTap S 1/4"

Application: For pipe threads according to DIN ISO 228. Suitable for utilisation on cordless drills (minimum 7.5 V), hand drills with clockwise and anti-clockwise rotation and stationary drills as well as for cutting manually in steels up to 850 N/mm², partially suitable for aluminium alloys.

Note: Use cutting oil.

Save to list

€17.86/ pieceexcl. VAT

€21.61incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HEXTAP S
Kind of thread
G (BSP)
Thread size
1/8 in
Material
HSS