
Application: For cutting metric ISO threads according to DIN 13. Suitable for use with cordless screwdrivers (min. 7.5 V), right-handed and left-handed hand drills and stationary drilling machines as well as for hand cutting in steels up to 850 N/mm², also partially suitable for aluminium alloys. Note: Use cutting oil.
€8.37/ pieceexcl. VAT
€10.13incl. VAT
4 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HEXTAP S |
Kind of thread | Metric |
Thread size metric (M..) | 6 |
Pitch inner thread | 1 mm |
DIN standard | 352 |
Material | HSS |
Total length | 39 mm |
Thread Length | 18 mm |
Square head | 6.35 mm |