
Application: For cutting metric ISO threads according to DIN 13. Suitable for use with cordless screwdrivers (min. 7.5 V), right-handed and left-handed hand drills and stationary drilling machines as well as for hand cutting in steels up to 850 N/mm², also partially suitable for aluminium alloys. Note: Use cutting oil.
€9.13/ pieceexcl. VAT
€11.05incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HEXTAP S |
Kind of thread | Metric |
Thread size metric (M..) | 5 |
Pitch inner thread | 0.8 mm |
Material | HSS |
Total length | 36 mm |
Thread Length | 15 mm |
Square head | 6.35 mm |