
Design: Double-sided tap, Multi-Drive.
Application: For general use in materials with good machining properties up to 900 N/mm². For non-alloy and low alloy steels, through-holes and blind holes. The tap is designed for manual use.
€41.68/ pieceexcl. VAT
€50.43incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HEXTAP DS |
Kind of thread | Metric |
Thread size metric (M..) | 12 |
Pitch inner thread | 1.75 mm |
Material | HSS |
Total length | 70 mm |
Square head | 8 mm |