
€339.81/ pieceexcl. VAT
€411.17incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HEXTAP DS |
Kind of thread | Metric |
Thread size metric (M..) | 42 |
Pitch inner thread | 4.5 mm |
Material | HSS |
Total length | 110 mm |
Square head | 27 mm |