
€61.93/ pieceexcl. VAT
€74.94incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HEXTAP DS |
Kind of thread | Metric fine |
Thread size metric (M..) | 18 |
Pitch inner thread | 1 mm |
Material | HSS |
Total length | 80 mm |
Square head | 13 mm |