

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HELICAL |
Series | 30 |
Type | WAC |
Series | 30 |
Type | WAC |
Type | Coupling |
Bore | 12 mm |
Nominal torque reversing | 1 Nm |
Outer Diameter | 30 mm |
Nominal torque non reversing | 2 Nm |
Max. torque | 4 Nm |
Material | Aluminium alloy |
Material class | 7075-T6 |
Fastening method | Integral clamp |
D | 30 mm |
d1 | 12 mm |
d2 | 12 mm |
L | 38 mm |
s | M4 mm |