

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HELICAL |
Series | 20 |
Type | WAC |
Series | 20 |
Type | WAC |
Type | Coupling |
Bore | 6 mm |
Outer Diameter | 20 mm |
Nominal torque reversing | 0.29 Nm |
Nominal torque non reversing | 0.57 Nm |
Max. torque | 1.1 Nm |
Material | Aluminium alloy |
Material class | 7075-T6 |
Fastening method | Integral clamp |
D | 20 mm |
d1 | 6 mm |
d2 | 6 mm |
L | 28 mm |
s | M3 mm |