

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HEICO-LOCK |
Material | Stainless steel |
Inner Diameter | 6.5 mm |
Outer Diameter | 13.5 mm |
Surface protection | Untreated |
Material quality | Stainless steel A4 |
Suitable for bolt size metric (M..) | 6 |