HEICO-LOCK

HEICO-LOCK Ring-lock M10 St 1.1191 Delta P. preassembled

  • ERIKS:12984921
Image 1
HEICO-LOCK ring lock washers provide high-quality, user-friendly bolt securing for the most demanding of applications and are ideal for repeated use.
The ring locking system guarantees that the two wedge lock washers are always fastened in the correct position with the wedge shaped cams on the inside and the radial teeth on the outside.
This means that the bolt locking system is always easy, safe and quick to install, even for non-specialist users.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HEICO-LOCK
Material
Carbon steel
Inner Diameter
10.7 mm
Outer Diameter
16.6 mm
Surface protection
Delta Protekt®
Suitable for bolt size metric (M..)
10