HEICO-LOCK

HEICO-LOCK Lock washer M30 St 1.1191 Delta P. glued in pairs

  • ERIKS:12984983
Image 1
The HEICO-LOCK wedge locking system delivers high quality anti-vibration security for the most demanding of bolted joint applications.
Even under extremes of vibration or dynamic loads, HEICO-LOCK wedge lock washers provide maximum reliability.
When the bolt is tightened, the external radial teeth of the HEICO-LOCK wedge lock washers embed themselves in an interlocking fashion with the respective mating surface.
If the securing system is subject to dynamic stress, movement is only possible between the internal washer surfaces.
This results in an increase in the preload force.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HEICO-LOCK
Material
Carbon steel
Inner Diameter
31.4 mm
Outer Diameter
47 mm
Surface protection
Delta Protekt®
Suitable for bolt in imperial size
1.1/8"
Suitable for bolt size metric (M..)
30