€20.00/ pieceexcl. VAT
€24.20incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HECKER |
Series | CENTELLEN |
Type | WS 3820 |
With Inner eyelet | No |
Binder material | NBR |
Colour | Green |
Anti sticking layer | Yes |
Temperature range | from -100 to 250 °C |
Max. pressure | 100 bar |
Density | 1.85 g/cm³ |