HBE

HBE Tank heater WHK G1.1/2" 320/430 370W

  • ERIKS:15113218
Image 1
Tube screwed-in heaters – shaped WHK G 1 1/2"

Product description
  • Heater for pre-heating of hydraulic oil on mineral oil base
  • For horizontal mounting under oil level
  • Surface charge approx. 1.5 W/cm² for hydraulic oils
  • Bright galvanised steel cap
  • Material: steel
  • Mounting via tank lid
  • Protection class IP 65
  • Optional with temperature control for internal regulation (THI)
Save to list

€803.71/ pieceexcl. VAT

€972.49incl. VAT

Estimated delivery date - 04/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HBE
Series
WHK
Type
Screwed-in heater
Execution
Standard
Connection
1.1/2" BSP
Max. heating power
0.37 kW
Tube length
320 mm
Degree of protection (IP)
IP65