HBE

HBE Tank heater VR 500W/1,2-M V=230AC

  • ERIKS:15111770
Image 1
VR immersion heaters with magnetic clamp

Product description
  • Pre-heating of the medium by direct heating
  • Stable welded version
  • Easy installation
  • No lateral tank machining
  • Low minimum oil level in horizontal position
  • Pick up of iron particles with integrated magnetic clamps
  • Protection class IP 68
  • Integrated thermostat with switch-off temperature +40°C
  • Intergrated temperature limiter, wired for direct switching
  • 3 pole, 4 m long cable with screwed cable gland M16
  • Temperature resistant up to -20°C
  • Medium touched pieces made of stainless steel 1.4571 (protection tubes), brass (cable gland) and plastics (cable)
  • Resistant against HLP and HFA fluids, diesel, heating and vegetable oil
Assembly information
  • Fixing of the heater by magnetic clamps horizontally at the tank bottom
  • Do not hang up the heater at the cable
  • Lead the cable outside above oil level and fix it at the lid or tank with screwed cable gland M16
  • Tank heater must be covered by at least 50 mm of the medium
  • A retro-fitting requires an opening in the tank lid of ø 70 mm
Save to list

€894.86/ pieceexcl. VAT

€1,082.78incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HBE
Series
VR
Type
Immersion heater
Execution
with magnetic clamp
Voltage
230 VAC
Max. heating power
0.5 kW
Tube length
300 mm
Degree of protection (IP)
IP68