

€442.71/ pieceexcl. VAT
€535.68incl. VAT
Estimated delivery date - 05/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HBE |
Series | RHK |
Type | Screwed-in heater |
Execution | Temperature control for internal regilation |
Connection | 1.1/2" BSP |
Max. heating power | 0.5 kW |
Tube length | 250 mm |
Degree of protection (IP) | IP65 |