HBE

HBE Tank heater PTHK-92-G2" THI 600-900W

  • ERIKS:15113186
Image 1
Cartridge screwed-in heaters PTHK 92

Product description
  • Heater for pre-heating of hydraulic oil on mineral oil base
  • For horizontal mounting under oil level
  • Surface charge approx. 1.5 W/cm² for hydraulic oils
  • Bright galvanised steel cap
  • Material: steel
  • Exchangeable ceramic heating insert (mounting / dismounting possible without oil drain)
  • Temperature control for internal (THI) or external (THA) regulation, single pole 0 – 85°C, 16 ampere
  • Protection class IP 54 for THA resp. IP 65 for THI
Save to list

€718.48/ pieceexcl. VAT

€869.36incl. VAT

Estimated delivery date - 04/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HBE
Series
PTHK92
Type
Screwed-in heater
Execution
Temperature control for internal regilation
Connection
2" BSP
Max. heating power
0.9 kW
Tube length
600 mm
Degree of protection (IP)
IP65