

€652.48/ pieceexcl. VAT
€789.50incl. VAT
Estimated delivery date - 03/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HBE |
Series | PTHK90 |
Type | Screwed-in heater |
Connection | 2" BSP |
Max. heating power | 4.9 kW |
Tube length | 2000 mm |
Degree of protection (IP) | IP65 |