

278,38 €/ pieceexcl. VAT
336,84 €incl. VAT
Estimated delivery date - 15.01.2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HBE |
Series | PTHK90 |
Type | Screwed-in heater |
Connection | 2" BSP |
Max. heating power | 0.5 kW |
Tube length | 200 mm |
Degree of protection (IP) | IP65 |