HBE

HBE Tank heater PTHK-90-G1.1/2" 500-1000W

  • ERIKS:15113145
Image 1
Cartridge screwed-in heaters PTHK 90

Product description
  • Heater for pre-heating of hydraulic oil on mineral oil base
  • For horizontal mounting under oil level
  • Surface charge approx. 1.5 W/cm² for hydraulic oils
  • Bright galvanised steel cap
  • Material: steel
  • Wiring schemes for various supply voltages on request
  • Exchangeable ceramic heating insert (mounting / dismounting possible without oil drain)
  • Protection class IP 65
  • UL/CSA approval up to max. 600 mm / 690V available at an additional cost.
Save to list

€290.70/ pieceexcl. VAT

€351.75incl. VAT

Estimated delivery date - 04/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HBE
Series
PTHK90
Type
Screwed-in heater
Connection
1.1/2" BSP
Max. heating power
1 kW
Tube length
500 mm
Degree of protection (IP)
IP65