HBE

HBE Oil tank welded steel WN-LC-160-E-1RÖ-EF-ÖS

  • ERIKS:15092654
Image 1
  • Material S 235 JR (1.0037)
  • Sandblasted and grounded inside and outside, resistant to hydraulic oil on mineral oil base
  • Leak detection with dye penetrant test
  • Gasket 15 x 5 mm made of perbunan (NBR) in case of screwed tank lid
  • Drain plug DIN 908 + CU gasket for oil drain at the tank
Available for extra charge
  • Comprehensive range of HBE accessories, such as cleaning covers, gaskets, oil level gauges, fillers etc.
  • Individual machining of lids
  • Final varnish
  • Primary coating resistant to special media
  • Stainless steel 1.4301 (V2A) resp. 1.4571 (V4A), glass bead blasted inside and outside
  • Tightness certificate
Save to list

€991.31/ pieceexcl. VAT

€1,199.49incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HBE
Series
WN-LC / STB
Type
Tank
Material
Steel
Volume
160 l
With cover
No