HBE

HBE Oil tank steel with few weld seams WST-6

  • ERIKS:15092681
Image 1
  • High rigidity and few weld seams
  • Thus, the tanks meet highest demands of various hydraulic applications
  • Low weights are minimising freight costs
  • Epoxy powder coating in RAL 7011 (iron grey) for a high level surface protection and an aesthetic appearance
  • Delivery content:
    • NBR lid gasket
    • blank steel lid
    • drain plug
    • bores for level indicator
    • welded steel feet
  • On request: individual machining of tank lids for extra charge
  • Specially designed lid gaskets prevent leakage oil dripping down
Save to list

€132.18/ pieceexcl. VAT

€159.94incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HBE
Series
WST
Type
Tank
Material
Steel
Volume
6 l
With cover
Yes