HBE

HBE Cleaning lid for steel tank with sight glass RD350-V324-6 W

  • ERIKS:15100929
Image 1
  • Material: luminium
  • Form Gasket: 16 x 18 mm.
  • Recommended screw torque of the cap nuts: 10 Nm.
  • Types RD 350 and RD 475 acc. to DIN 24339
Save to list

562,62 €/ pieceexcl. VAT

680,77 €incl. VAT

Estimated delivery date - 02.10.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HBE
Type
RD
Type
Accessories
Material
Steel
Diameter
350