HBE

HBE Cleaning lid for steel tank RD250/235 'neutral'

  • ERIKS:12308261
Image 1
  • Material: luminium
  • Form Gasket: 16 x 18 mm.
  • Recommended screw torque of the cap nuts: 10 Nm.
  • Types RD 350 and RD 475 acc. to DIN 24339
Save to list

€38.55/ pieceexcl. VAT

€46.65incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HBE
Type
RD
Type
Accessories
Material
Steel
Diameter
250