HAZET

HAZET Torque wrench 6291-1CT 20-120Nm 14x18mm

  • ERIKS:12738574
  • Manufacturer:4000896026074
Image 1
SYSTEM 6000 CT torque wrench, with signal button

Design: With plug-in connection to accommodate plug-in tools. Setting the desired torque value quickly and safely by turning the handle. Classified according to DIN EN ISO 6789-2:2017 Part II. Delivery includes test certificate.



With optical trigger signal (signal button). Supplied in Safe-Box.

Save to list

€535.76/ pieceexcl. VAT

€648.27incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
14 x 18 in
Tightening moment
from 20 to 120 Nm
Total length
400 mm