HAZET

HAZET Torque wrench 6109-2CT 4-40Nm 1/4"

  • ERIKS:12738515
  • Manufacturer:4000896080564
Image 1
SYSTEM 6000 CT torque wrench

Design: Robust and resistant, hard chrome-plated tubular steel construction, ergonomic handle with collar, which reduces slipping-off and injury. Setting the desired torque value quickly and safely by turning the handle. Secure locking for the setting value by locking on rotation button. Tactile and acoustic triggering signal. High accuracy due to fine scale division. Classified according to DIN EN ISO 6789-2:2017 Part II. Delivery includes test certificate, in plastic box.

Application: For controlled screw tightening in the corresponding torque range for all industrial manufacturing areas.
Save to list

€533.95/ pieceexcl. VAT

€646.08incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
1/4 in
Tightening moment
from 4 to 40 Nm
Total length
256 mm