HAZET

HAZET Torque wrench 5121-2CLT 20-120Nm 1/2"

  • ERIKS:12738481
  • Manufacturer:4000896104215
Image 1
SYSTEM 5000-2 CLT torque wrench

Design: Slim design. Large, curved display window (interchangeable) with three-digit, big figures for reading the torque value. Robust and resistant, hard chrome-plated tubular steel construction, ergonomic handle with collar that reduces slipping-off and injury. Setting the desired torque value quickly and safely by turning the handle. Secure locking for the setting value by locking on rotation button. Tactile and acoustic triggering signal. Classified according to DIN EN ISO 6789-2:2017 Part II. Supplied including test certificate in safe box.

Application: For controlled screw tightening in the corresponding torque range for all industrial manufacturing areas.

Save to list

€492.12/ pieceexcl. VAT

€595.47incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
1/2 in
Tightening moment
from 20 to 120 Nm
Total length
435 mm