HAZET

HAZET Tool module 163-224/57 socket spanner

  • ERIKS:12738382
  • Manufacturer:4000896176311
Image 1
Tool module socket wrench 1/4" and 1/2", 57-pc, module 2/3

Design: 2-colour foam inlay, so missing tools are recognised immediately.
1/3 module = 172 x 342 mm
2/3 module = 344 x 342 mm
3/3 module = 519 x 342 mm
3/3+ module = 519 x 392 mm

Note: Suitable for Hazet roller cabinet, for model 179 using a spacer module. Suitable for Hazet rolling workbench.



Socket wrench set 1/4" and 1/2", 57-pc
1 reversible ratchet 1/4"
9 hexagon socket wrench sockets 1/4" 5.5; 6; 7; 8; 9; 10; 11; 12; 13 mm
2 extensions 1/4" 55; 147 mm
1 universal joint 1/4"
1 bit hand holder 1/4"
5 recessed hexagon bits 1/4" 3; 4; 5; 6; 8 mm
3 slot bits 1/4" 4.5; 6; 6.5 mm
2 Phillips bits 1/4" PH 1; 3
2 Phillips bits 1/4" PZ 1; 2
4 recessed TORX® bits 1/4" T 15; 20; 25; 30
1 reversible ratchet 1/2"
20 hexagon socket wrench set 1/2" 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 23; 24; 26; 27; 28; 30; 32 mm
1 T-handle with sliding block 1/2"
2 extensions 1/2" 123; 248 mm
1 universal joint 1/2"
1 connection part 1/4" recessed square to 1/4" recessed hexagon
1 connector from 1/4" protruding hexagon to 1/4" protruding square

Save to list

€777.07/ setexcl. VAT

€940.25incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Drive size
1/4"- 1/2"