HAZET

HAZET Tool module 163-191/18 socket wrench 1/2"

  • ERIKS:12738415
  • Manufacturer:4000896162307
Image 1
Tool module socket spanner 1/2", 18-piece, module 1/3

Design: 2-colour foam inlay, so missing tools are recognised immediately.
1/3 module = 172 x 342 mm
2/3 module = 344 x 342 mm
3/3 module = 519 x 342 mm
3/3+ module = 519 x 392 mm

Note: Suitable for Hazet roller cabinet, for model 179 using a spacer module. Suitable for Hazet rolling workbench.



Socket spanner bit set 1/2", 18-piece
1 reversible ratchet 1/2"
14 hexagon socket spanner sockets 1/2" 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27 mm
2 extensions 1/2" 123; 248 mm
1 universal joint 1/2"

Save to list

€382.25/ setexcl. VAT

€462.52incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Drive size
1/2"
Connection size
12.5 mm