HAZET

HAZET Tool module 163-181/17 socket wrench 3/8"

  • ERIKS:12738412
  • Manufacturer:4000896162345
Image 1
Tool module socket spanner 3/8", 17-piece, module 1/3

Design: 2-colour foam inlay, so missing tools are recognised immediately.
1/3 module = 172 x 342 mm
2/3 module = 344 x 342 mm
3/3 module = 519 x 342 mm
3/3+ module = 519 x 392 mm

Note: Suitable for Hazet roller cabinet, for model 179 using a spacer module. Suitable for Hazet rolling workbench.



Socket spanner bit set 3/8", 17-piece
1 reversible ratchet 3/8"
12 hexagon socket spanner sockets 3/8" 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22 mm
3 extensions 3/8" 74; 150; 254 mm
1 universal joint 3/8"

Save to list

€307.30/ setexcl. VAT

€371.83incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Drive size
3/8"
Connection size
10 mm