HAZET

HAZET T-handle w. sliding block3/4" mm

  • ERIKS:12738135
  • Manufacturer:4000896001927
Image 1
T-handle with sliding block 3/4"

Design: DIN 3122 A 20 – ISO 3315, with security pin.



Made of vanadium-chrome steel, polished and chrome plated.

Save to list

€95.60/ pieceexcl. VAT

€115.68incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
3/4
Length
500 mm