HAZET

HAZET T-handle w. sliding block1/2" 298mm

  • ERIKS:12737840
  • Manufacturer:4000896046072
Image 1
T-handle with sliding block 1/2"

Design: DIN 3122 –ISO 3315, with ball locking device.



Made of vanadium-chrome steel, polished and chrome plated.

Save to list

€37.22/ pieceexcl. VAT

€45.04incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
1/2
Length
298 mm