HAZET

HAZET Suppl.module empty 163-130 L

  • ERIKS:12738367
  • Manufacturer:4000896153589
Image 1
Flexible foam insert, empty

Design: 2-colour foam insert.

Note: For Hazet tool trolleys.

Save to list

€28.44/ pieceexcl. VAT

€34.41incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Width
348 mm
Height
35 mm
Depth
172 mm