HAZET

HAZET Socket wrench insert DIN3124 bi-hex 1." 65x mm

  • ERIKS:12738235
  • Manufacturer:4000896002580
Image 1
Bi-hexagon socket wrench socket 1"

Design: DIN 3124 – ISO 2725-1, with locking pin and knurled grip.



Made of vanadium-chrome steel, polished and chrome plated.

Save to list

€191.34/ pieceexcl. VAT

€231.52incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Wrench width
65 mm
Connection size
1 in