HAZET

HAZET Socket wrench insert DIN3124 bi-hex 1." 36x mm

  • ERIKS:12738216
  • Manufacturer:4000896002528
Image 1
Bi-hexagon socket wrench socket 1"

Design: DIN 3124 – ISO 2725-1, with locking pin and knurled grip.



Made of vanadium-chrome steel, polished and chrome plated.

Save to list

€102.94/ pieceexcl. VAT

€124.56incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Wrench width
36 mm
Connection size
1 in